Touchless Paper Hand Towel Roll Dispenser with Intuition Sensor, Black, H1 System

You last purchased this on
 
Tork

Elevation Matic® Touchless Paper Hand Towel Roll Dispenser with Intuition Sensor, Black, H1 System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Elevation Matic® Touchless Paper Hand Towel Roll Dispenser with Intuition Sensor, Black, H1 System

  • Fast #
  • Part #E5511282
  • Item #7441471
  • Manufacturer Part #5511282
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduce germ spread with this hygienic one-at-a-time sensor dispenser that offers hands-free use.
  • Easy maintenance thanks to an easy-to-clean design, refill indicator and dual lock system. This dispenser is Tork Vision Cleaning compatible, which is software that monitors visitor traffic and consumption with sensors.
  • Improve the look of your facility by choosing this functional and modern paper towel roll dispenser with Intuition sensor.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Adjustable towel length allows you to select the towel size that's right for your business
  • Design: Elevation. W 13.0" H 14.5" D 8.0" Material: Plastic. Color: Black. Suitable for H1 refills from Tork.
  • Minimize refill frequency with this high-capacity paper hand towels dispenser that's ideal for high-traffic spaces.
  • Suitable for: Tork Matic Premium Soft Hand Towel Roll 290096 - 2-Ply, White; Premium Extra Soft Hand Towel Roll 290094 - 2 Ply, White; Advanced Hand Towel Roll 290089 - 1-Ply, White; Advanced Soft Hand Towel Roll 290095 - 1-Ply, White; Advanced Hand Towel Roll 290092A - 2-Ply, White; Universal Hand Towel Roll 290088 - 1-Ply, Natural
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Hotels, Lodging, Foodservice
Brand Model Compatibility:
290089, 290088, 290095, 290094, 290096, 290087, 290092A
Collection:
Elevation Matic®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
Height:
14-1/2 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Plastic
Origin:
Global
Product Type:
Roll Towel Dispenser
Type:
E5511282
Weight:
7.96 lb
Width:
13 in