Elevation PeakServe® Continuous™
Frequently Purchased Together
Product Details
Product Details
- No more restroom lines for paper towels-Tork PeakServe® serves guests in just three seconds, improving restroom flow.
- Never run out of paper hand towels and cut refilling time in half thanks to the dispenser's high capacity-1,230 towels.
- Save space with paper towel bundles compressed by 50% fitting more in storage rooms, on cleaning carts and in the dispenser.
- Don't waste time on maintenance-thanks to a flexible refill system, you can refill Tork bulk paper towels when it suits you.
- Design: Elevation. W 14.4" H 19.3" D 4.0" Material: Plastic. Color: Black. Suitable for H5 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 105065, 105066
- Collection:
- Elevation PeakServe® Continuous™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-97/100 in
- Height:
- 19-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 3-97/100 in
- Material:
- Plastic
- Product Type:
- Continuous Hand Towel Dispenser
- Width:
- 14-11/25 in