Heavy-Duty Paper Wiper 1/4 Fold, 1-Ply 56-Sheets, White (Case of 16)
Heavy-Duty Paper Wiper 1/4 Fold, 1-Ply 56-Sheets, White (Case of 16)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Increase productivity with paper towel that remains strong after wetting for efficient cleaning.
- High-absorbency construction is suited to removing grease, oil, and water.
- Save employee time with our strong paper wiper that doubles as a tough shop towel in industrial settings.
- 71% of guests at high-traffic commercial restrooms have had a negative experience. Tork's solutions are hygienic, attractive and easy for guests to use
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use. Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Folded size L 6.5" W 6.3" Unfolded size L 13.0" W 12.5"
- Reduce environmental impact with these industrial paper towels that are made from recycled fibers.
Documents
Specifications
- Application:
- Long Term Care
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Fiber
- Material Type:
- Rayon
- Origin:
- Domestic
- Product Type:
- Wiper
- Size:
- 13 in x 12-1/2 in
- Weight:
- 0.99 lb
- Width:
- 12-1/2 in