Industrial Cleaning Cloth Self-Dispensing Handy Box, 1-Ply 280-Sheets, Gray

Part #T520371  |  Item #8031352  |  Manufacturer Part #520371

Size:

16-9/10 in x 14 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comes in a portable self-dispensing pop-up box, which protects the wipers from dirt and allow you to easily transport the wipers
  • This solid general use Wiper is ideal for janitorial and industrial cleaning applications
  • Compatible with most chemical solvents to pick up and release solvents more efficiently than textile products
  • Strong texture for excellent oil and water absorption - great for the workshop or garage
  • Reusable, strong, durable Wiper - excellent rental towel and rag replacement
  • This product contains 100% synthetic and virgin fibers
  • Health Canada Certified, Pop-up Box

Specifications

Application: [General Purpose, Industrial, Cleaning]

Collection: Industrial

Color Finish: Grey

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16-9/10 in

Material: Fabric

Material Type: Spunlace

Product Type: [Wiper, Cloth]

Size: 16-9/10 in x 14 in

Width: 14 in