Advanced Paper Towel Roll, 2-Ply 525 ft, White, H1 System (Case of 6)

You last purchased this on
 
Tork

Matic® Advanced Paper Towel Roll, 2-Ply 525 ft, White, H1 System (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Matic® Advanced Paper Towel Roll, 2-Ply 525 ft, White, H1 System (Case of 6)

  • Fast #
  • Part #ESS290092A
  • Item #7443183
  • Manufacturer Part #290092A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduce germ spread by pairing these bulk paper towels with a Tork H1 one-at-a-time dispenser.
  • Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
  • Never offer subpar hand towels-these soft, absorbent paper hand towels feature an elegant white-and-gray leaf design.
  • Ideal for Class-A office buildings and upscale dining facilities
  • Advanced quality. Roll size L 525.0'. W 7.8" Core inner diameter 1.5" Compatible with H1 dispensers.
  • Boost your facility's image with these ECOLOGO® Certified, EPA Compliant, Compostable Verified, 100% recycled fiber paper towels with a minimum of 25% post-consumer fiber.
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Matic®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/4 in
Diameter - Inside 1:
1-49/100 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
No
Length:
525 in
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Weight:
3.62 lb
Width:
7-3/4 in