Advanced Soft Paper Hand Towel, 1-Ply 900 ft, White, H1 System (Case of 6)

You last purchased this on
 
Tork

Matic® Advanced Soft Paper Hand Towel, 1-Ply 900 ft, White, H1 System (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Matic® Advanced Soft Paper Hand Towel, 1-Ply 900 ft, White, H1 System (Case of 6)

  • Fast #
  • Part #E290095
  • Item #7440451
  • Manufacturer Part #290095
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduce germ spread and towel consumption by pairing this roll with a Tork H1 one-at-a-time dispensers.
  • Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
  • Don't offer subpar paper hand towels-this roll is soft and absorbent for guests' comfort.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Long-lasting rolls minimize maintenance costs while maximizing service. One-at-a-time dispensing for reduced consumption and increased hygiene.
  • Tork's solutions are hygienic, attractive and easy for guests to use.
  • Advanced quality. Roll size L 900.0'. W 7.7" Compatible with H1 dispensers.
  • Boost your environmental image with FSC-certified dispenser paper towels made from sustainably managed forests.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Manufacturing, Food and Beverage
Collection:
Matic®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/4 in
Diameter - Inside 1:
7-1/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Green Seal Certified:
No
Length:
900 ft
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Weight:
3.65 lb
Width:
7-17/25 in