Paper Hand Towel Roll Dispenser with Intuition Sensor, Stainless Steel, H11 System
This product has been replaced by
Manufacturer Part #461202
Image Design™ Matic® Paper Hand Towel Roll Dispenser with Intuition Sensor, Stainless Steel, H11 System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in sensor for non-contact and one-at-a-time dispensing - reduces consumption and improves hygiene
- Sustainability and economy through reduced consumption: the one-at-a-time dispensing and needs-based adjustability (8 - 18") of the towel length prevents excessive waste
- Paper towel dispenser in modern Image Design - for exclusive washrooms
- Slightly brushed stainless steel with anti-fingerprint coating - metal and plastic, color stainless steel
- Suitable for H11 roll towels from Tork - easy wall mounting: Height 15", Width 14.7" in, Depth 13.6"
- Electrically powered by three alkaline batteries type C
- Intuitive maintenance: the LED refill indicator on the paper dispenser indicates when refilling is needed; easy cleaning, easy maintenance, easy refilling and dual lock
- Due to its high capacity, the dispenser is ideal for heavily frequented washrooms with numerous visitors
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork brand refills. Use of any other refills in the dispensers is not allowed.
- Award-winning design: winner of the Red Dot Award 2016
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Office Buildings
- Collection:
- Image Design™ Matic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 8 in
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal, Plastic
- Product Type:
- Roll Towel Dispenser
- Type:
- HP7611344
- Weight:
- 8.708154 lb
- Width:
- 14 in