Paper Wiper Plus 1/4 Fold, 1-Ply 90-Sheets, White (Case of 12)
Paper Wiper Plus 1/4 Fold, 1-Ply 90-Sheets, White (Case of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Increase efficiency thanks to the 1/4 folded format that allows you to use the entire wiper.
- Maintain a clean work environment-wipe up liquids and dry your hands with one convenient industrial wipe.
- Reduce the number of cloths you use-Tork® multipurpose wipers can handle a wide variety of cleaning tasks.
- Includes 12 individually wrapped packs, providing 90 wipers per self-dispensing poly-pack for 1080 wipers per case
- Folded size L 6.5" W 6.3" Unfolded size L 13.0" W 12.5"
- Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt
Documents
Specifications
- Application:
- Multi-purpose
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Paper
- Origin:
- Domestic
- Product Type:
- Wiper
- Size:
- 13 in x 12-1/2 in
- Weight:
- 1.15 lb
- Width:
- 12-1/2 in