Paper Wiper Plus Pop-Up Box, 1-Ply 100-Sheets, White (Case of 8)

You last purchased this on
 
Tork

Paper Wiper Plus Pop-Up Box, 1-Ply 100-Sheets, White (Case of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

Paper Wiper Plus Pop-Up Box, 1-Ply 100-Sheets, White (Case of 8)

  • Fast #
  • Part #E192127
  • Item #8031356
  • Manufacturer Part #192127
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Efficient absorbency - ideal for picking up liquid and hand wiping
  • Our multi-purpose wipers dry both surfaces and hands quickly to maximize efficiency.
  • This wiping paper is suitable for repeated use and won't tear easily.
  • Folded size L 4.1" W 9.3" Unfolded size L 16.3" W 9.3" Compatible with W24 dispensers.
  • Transporting cloths can leave them unprotected, but these come in a convenient carry box for easy transport and storage.
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-1/4 in
Material:
Fiber
Origin:
Domestic
Product Type:
Box Wipes, Wiper
Size:
16-1/4 in x 9-1/4 in
Type:
HP7603071
Weight:
1.18 lb
Width:
9-1/4 in