Large Recessed Cabinet Towel Adapter, White, H5 System

You last purchased this on
 
Tork

PeakServe® Continuous™ Large Recessed Cabinet Towel Adapter, White, H5 System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tork

PeakServe® Continuous™ Large Recessed Cabinet Towel Adapter, White, H5 System

  • Fast #
  • Part #E552522
  • Item #9276311
  • Manufacturer Part #552522
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cut refill time in half with a high-capacity system that holds 1,230 paper towels.
  • Avoid renovations with this ADA-compliant Tork PeakServe® adapter, which fits inside a pre-existing recessed unit.
  • No more paper towel run-outs with a system that can increase capacity by up to 40% and can be refilled any time.
  • Can be filled with:+ Tork PeakServe® Continuous™ Paper towel Refill White H5 Advanced 105065
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Design: Elevation. W 14.4" H 20.4" D 3.8" Material: Plastic. Color: White. Suitable for H5 refills from Tork.
  • No more long lines in high-traffic restrooms since paper towels are dispensed in three seconds.
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Office Buildings, Higher Education, Recreation, Passenger Terminals, Manufacturing, Food and Beverage
Brand Model Compatibility:
105065, 105066
Collection:
PeakServe® Continuous™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-4/5 in
Height:
20-43/100 in
Length:
3-4/5 in
Origin:
Global
Product Type:
Recessed Towel Adapter
Type:
E552522
Weight:
4.19 lb
Width:
14-37/100 in