Mechanical 7.5 in. Paper Hand Towel Roll Dispenser, Black, H71 System
Mechanical 7.5 in. Paper Hand Towel Roll Dispenser, Black, H71 System
Frequently Purchased Together
Product Details
- Improve hygiene in your restroom-the customer only touches the exposed paper towel, not the dispenser.
- Save time and money with a durable choice-this paper towel dispenser is proven to efficiently deliver over 360,000 hand dries.
- Reduce waste and save money with one-at-a-time dispensing, so guests only take what they need.
- For use with Tork Hand Roll Towel 7170620, 7171040, 7178040, 7171600, 7171400, 7171300 or 7171020
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Accommodates a variety of 7.5" roll towels
- W 12.3" H 16.0" D 9.3" Material: Plastic. Color: Black. Suitable for H71 refills from Tork.
- Improve sustainability with reduced consumption-the one-at-a-time dispensing prevents excessive waste.
- ADA Compliant
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 7171040, 7171020, 7171400, 7171300, 7171600, WPRH714, WPRH713, 7170630, 7178050, 7171050
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-8/25 in
- Height:
- 15-19/20 in
- Length:
- 9-8/25 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Roll Towel Dispenser
- Weight:
- 6.9 lb
- Width:
- 12-8/25 in