Tissue Dispenser in Black
Tissue Dispenser in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimize cross-contamination risk with a closed dispenser that protects jumbo toilet paper rolls.
- Never miss a refill with a see-through indicator window showing when you need more toilet paper.
- Replace outdated bath tissue dispensers with this modern and functional Tork® design.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use
- Design: Elevation. W 13.6" H 10.8" D 5.2" Material: Plastic. Color: Black. Suitable for T2 refills from Tork.
- Reduce waste with a stub-roll holder that allows for full roll consumption.
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/5
- Height:
- 10-4/5
- Length:
- 5-1/5
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Tissue Dispenser
- Weight:
- 2.1
- Width:
- 13-3/5