Tissue Dispenser in White

Part #E555620  |  Item #7566820  |  Manufacturer Part #555620

$34.56 per POUND

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Improve hygiene with a closed dispenser that keeps spare roll protected.
  • Save space in small restrooms with this compact commercial Tork toilet paper dispenser.
  • Save staff time-this high-capacity bath tissue dispenser reduces refill maintenance needed.
  • Reduce restroom waste-the first roll is nearly consumed before second roll transfers.
  • Design: Elevation. W 6.3" H 14.2" D 6.5" Material: Plastic. Color: White. Suitable for T26 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Compatible with tork T26 high-capacity toilet paper rolls

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Hospitals, Long Term Care

Color Finish: White

Color Finish Category: Whites

Depth: 6-23/50 in

Height: 14-1/5 in

Length: 6-23/50 in

Material: Plastic

Origin: Domestic

Product Type: Tissue Dispenser

Weight: 2.5

Width: 6-3/10 in