7-1/2 in. x 450 ft. Advance Hand Towel Roll in White (Case of 12)
This product has been replaced by
Manufacturer Part #7674550
Advanced 7-1/2 in. x 450 ft. Advance Hand Towel Roll in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a unique weave pattern, creating highly absorbent towels so fewer are needed per hand dry
- This quality roll towel is high-capacity being ideal for schools, universities, stadiums, and other high-traffic areas
- Tork Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience
- Convenient Easy Carry Case
- Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
- Green Seal Certified and EPA Compliant
- Bright white with cloth-like feel
- Designed for small spaces
- For use with Tork 774720, 774728, 772728 and 772720 I-Notch paper towel dispensers
Specifications
- Collection:
- Advanced
- Color Finish Name:
- White
- Diameter:
- 5-17/20 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 450 ft
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Centerfeed Towel
- Width:
- 7-1/2 in