TORK CRLS BATH TISSUE DISPN WHIT T7
TORK CRLS BATH TISSUE DISPN WHIT T7
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to space-saving compact design, Tork toilet paper fits smaller restrooms.
- Save staff time with a see-through window that indicates when it's time to refill.
- Improve hygiene with a closed dispenser that keeps toilet paper rolls protected.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Design: Elevation. W 14.2" H 8.2" D 5.1" Material: Plastic. Color: White. Suitable for T7 refills from Tork.
- Reduce restroom waste as the primary roll is nearly consumed before second roll transfers.
- Compatible with Tork T7 Coreless Toilet Paper rolls
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-39/500 in
- Height:
- 8-23/100 in
- Length:
- 5-39/500 in
- Origin:
- Global
- Product Type:
- Coreless Roll
- Type:
- E473200
- Weight:
- 2.35 lb
- Width:
- 14-173/1000 in