Tork
TORK JUMBO BTH TISSUE DISPN WHIT T1
Part #E554020A | Item #9276689 | Manufacturer Part #554020A
$49.86
EACH
Type:
E554020APackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Update your bath tissue dispenser with this functional and modern Tork® design.
- Reduce cross-contamination and improve hygiene with this closed dispenser.
- Never miss a refill with a see-through window indicating when the dispenser needs more toilet paper.
- Avoid wasting bath tissue thanks to a smart stub-roll holder that make the full roll usable.
- Design: Elevation. W 17.2" H 14.2" D 5.2" Material: Plastic. Color: White. Suitable for T1 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Specifications
ADA Compliant: Yes
Color Finish: White
Color Finish Category: Whites
Depth: 5-1/5 in
Height: 14-1/5 in
Length: 5-1/5 in
Origin: Global
Product Type: Jumbo Roll
Type: E554020A
Weight: 3.49
Width: 17-1/5 in