TORK MINI JUMBO BATH DISP SS
TORK MINI JUMBO BATH DISP SS
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduce cross-contamination with this closed dispenser that keeps jumbo toilet paper rolls protected.
- Never miss a refill thanks to a see-through window that indicates when you need more bath tissue.
- Replace outdated toilet paper dispensers with this modern and seamless design that will impress.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Design: Image Line. W 14.0" H 10.0" D 5.0" Material: Metal/Plastic. Color: Stainless. Suitable for T2 refills from Tork.
- Minimize waste with a smart stub-roll holder that allows for full-roll consumption.
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5
- Height:
- 10
- Length:
- 5
- Origin:
- Global
- Product Type:
- Jumbo Roll
- Type:
- E465500
- Weight:
- 3.09
- Width:
- 14