Universal C-Fold Paper Hand Towel, 1-Ply 150-Towels, Natural White (Case of 16)

Part #E250630  |  Item #7566890  |  Manufacturer Part #250630

$41.82 per CASE

Length:

12-3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Natural white C-fold paper hand towels in good Universal quality - suitable for H25 Tork C-fold Hand Towel Dispenser 73TR: Standard, manual and economic dispenser
  • Tork C-fold towels have a large size when unfolded.
  • ECOLOGO and Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
  • EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
  • 1 x Carton includes 16 packs: 150 C-fold towels per pack / total 2400 towels - Unfolded 12.8in x 10.1in- Folded 3.7in x 10.1in- 1-Ply Natural White

Specifications

Collection: Universal

Color Finish: Natural, White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 12-3/4 in

Material: Paper

Origin: Domestic

Product Type: C-Fold Towel

Weight: 0.99

Width: 10-1/8 in