Universal Dinner Napkin 1/8 Fold, 1-Ply 250-Sheets, White (Case of 12)

Part #SPESSN5181A  |  Item #8054593

Length:

17 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall embossing and a semi-crepe texture provide a higher-quality feel and better absorbency
  • Single-ply napkins deliver lower costs at standard performance
  • An inexpensive alternative to multi-ply dinner napkins and perfect for high-volume use
  • Each sleeve of 250 napkins is wrapped to ensure superior product quality while protecting the unused napkins
  • Made from 100% recycled materials
  • Eco Logo Certified, Independently Verified and Certified Compostable by BPI

Specifications

Collection: Universal

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Length: 17 in

Material: Recycled Fiber

Product Type: Dinner Napkin

Width: 14-22/25 in