Universal Facial Tissue Flat Box, 2-Ply 100-Sheets, White (Case of 30)

Part #ETF6710A  |  Item #7441898  |  Manufacturer Part #TF6710A

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tork Universal soft and absorbent 2-ply facial tissue - offers the right combination of performance and value
  • The flat box style is a convenient size and is ideal for the vanity or in-wall dispensers
  • Soft protective poly shield opening protects the tissues and provides easy, one-at-a-time dispensing
  • Attractive packaging
  • Ideal for hotel guest rooms
  • Made from 100% recycled fibers to provide environmental benefits
  • Eco Logo Certified and EPA Compliant

Specifications

Collection: Universal

Color Finish: White

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 8-1/5 in

Material: Fiber

Package Quantity: Case of 30

Product Type: Tissue

Width: 7-7/8 in