Universal Hard Towel Roll 1-Ply White
Universal Hard Towel Roll 1-Ply White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduce germ spread in the facility by using these bulk paper towels with a Tork H21 hygienic dispenser.
- Minimize refills with this high-capacity paper towel roll that delivers 800 linear feet perfect for high-traffic spaces.
- Never buy the wrong paper towels-these Tork bulk paper towels work with both automatic and mechanical dispensers.
- Suitable for Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR; Tork Hand Towel Roll Dispenser, Lever 83TR; Tork Hand Towel Roll Dispenser, Electronic, Touch-Free 86ECO;Tork Hand Towel Roll Dispenser, Push-Bar, Auto Transfer 87T
- An economic value for money - hand towel suitable for basic needs.
- Long-lasting rolls minimize maintenance costs while maximizing service.
- Universal quality. Roll size L 800.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- Improve your facility's image with these ECOLOGO® Certified, Compostable Verified, 100% recycled fiber towels with a minimum of 50% post-consumer fiber.
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- Diameter - Inside 1:
- 1-37/40 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 800 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Paper Towel Roll
- Type:
- ERB8004
- Weight:
- 3.85 lb
- Width:
- 7-7/8 in