Universal Hardwound Paper Roll Towel, 1-Ply 350 ft, Natural (Case of 12)

Part #ERK350A  |  Item #7440992  |  Manufacturer Part #RK350A

Length:

350 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paper roll towels in good Universal quality - suitable for H21 Tork Hand Towel Roll Dispensers: Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Convenient-capacity, cost-effective towel rolls: The roll towel in universal quality offers a great price-performance ratio and value
  • ECOLOGO and Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are created with 100% recycled materials - an EPA compliant and compostable certified product
  • Good-quality, long-lasting roll for low capacity washrooms: The hardwound towel roll delivers a total of 350 linear feet for less frequented bathrooms and mini dispensers
  • 1 x Carton includes 12 towel rolls: 350 feet/roll - Roll width 7.9in - Roll diameter 5.5in - Inside Core Diameter: 1.9in - 1-Ply, Natural w/ Embossing
  • Includes paper towel embossing to enhance hand feel and provide maximum absorbency with fewer towels used per hand dry
  • The bathroom paper towels are created with 100% recycled materials - an EPA compliant and compostable certified product

Specifications

Collection: Universal

Color Finish: Natural

Diameter: 5-1/2 in

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Inside Diameter: 5-1/2 in

Length: 350 ft

Material: Paper

Origin: Domestic

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Weight: 1.68

Width: 7-7/8 in