Universal Towel Roll White 1-Ply White
Universal Towel Roll White 1-Ply White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Don't overspend on bulk paper towels-these rolls offer a good price-to-performance ratio, delivering quality and value.
- Reduce consumption and germs with these commercial paper towels compatible with Tork H80 one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Boost your facility's image with these EPA certified, compostable, 100% recycled fiber hand towels with 40% minimum post-consumer fiber.
- Universal quality. Roll size L 800.0'. W 8.0" Core inner diameter 1.9" Compatible with H80 dispensers.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Suitable for: Tork Electronic Hand Towel Roll Dispenser 771820, White; Electronic Hand Towel Roll Dispenser 771828, Black; Mechanical Hand Towel Roll Dispenser 772820, White; Mechanical Hand Towel Roll Dispenser 772828, Black
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- FSC Certified:
- Yes
- Length:
- 800 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Roll
- Width:
- 8 in