Wave Lever Left Hand Dummy Door Lock in Satin Nickel
Wave Lever Left Hand Dummy Door Lock in Satin Nickel
Frequently Purchased Together
Product Details
- Used With Ball Catches on Closet Doors
- Left Handed
- Dummy Lockset LH, non-operating
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Lock Type:
- Dummy
- Origin:
- Global
- Projection:
- 2-2/5 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No