8 x 12 in. Stainless Steel Repair Clamp
Quick-Cam® 8 x 12 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides a 360° seal on common pipe materials including: Steel, ductile iron, cast iron, PVC, AC, and HDPE
- Patent-pending gasket design featuring a multi O-ring seal bead system with a deep waffled mat type seal
- No special tools required to install the clamp
- Removable lug system for installation in tight spaces
- Patent pending cam lug system includes built in handle for ease of installation
- Unique patent pending extended cam lug system provides a maximum of 0.9 in of diameter range for single panel clamps and up to 1.9 in of diameter rage for double panel saddles
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-351, ASTM A-356, ASTM A-380 2006, ASTM A-967 2005, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Natural Gas, Petroleum, Sewage, Water
- Collection:
- Quick-Cam®
- Fits Pipe Size:
- 8 in
- Length:
- 12 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Clamp
- Range (in):
- 8.54 in - 9.44 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No