6 x 12 x 1 in. Stainless Steel Repair Clamp with Threaded Outlet

Part #TQCRD120765101EX  |  Item #7205075  |  Manufacturer Part #QCRD120765101EX-HDWCC

$470.71 EACH

Fits Pipe Size:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Length: 12 in

NSF Certified: No

Range in : 6.84 in - 7.65 in

UL Listed: No