Total Piping Solutions
8 in. Stainless Steel Repair Clamp
Part #TQCRD120984001EX | Item #7205061 | Manufacturer Part #QCRD120984001EX-HDW
$375.32
EACH
Fits Pipe Size:
8 inProduct Details
Documents
Specifications
Fits Pipe Size: 8 in
Length: 12 in
NSF Certified: No
Range in : 8.98 in - 9.84 in
UL Listed: No