8 x 12 x 1 in. Stainless Steel Repair Clamp with Threaded Outlet

You last purchased this on
 
Total Piping Solutions

8 x 12 x 1 in. Stainless Steel Repair Clamp with Threaded Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Total Piping Solutions

8 x 12 x 1 in. Stainless Steel Repair Clamp with Threaded Outlet

  • Fast #
  • Part #TQCRD120984101EX
  • Item #7205071
  • Manufacturer Part #QCRD120984101EX-HDWCC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
8 in
Length:
12 in
NSF Certified:
No
Range (in):
8.98 in - 9.84 in
UL Listed:
No