DESCRIPTION

  • For water and sewer applications above and below ground
  • High arc shower arm includes lever handle
  • Superior combination of mat-type gasket with pressure

Total Piping Solutions Ez-Max® 9 in. Stainless Steel Repair Clamp 3.42 - 4.25 in. OD

T40090425150EXT

Fits Pipe Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-230
Collection
Ez-Max®
Fits Pipe Size
3 in
Length
9 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
3.42 in - 4.25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS