DESCRIPTION

  • For use with IPS size steel tubing and PVC pipe
  • Full Gasket Retainer Cup provided between the gasket and the compression nut to prevent cold flow of gasket from behind the compression nut
  • Gasket toe includes a helically molded brass armoring for extra protection against line content and cold flow

Total Piping Solutions Series 6000 Ductile Iron Galvanized IPS Compression Dresser Coupling

T60002375150

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
Collection
Series 6000
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
5-31/100 in
Material
Ductile Iron
Maximum Pressure
150 psi
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday