*CVR* CCN 1.28 GPF DRAKE 2PC UH CLS
*CVR* CCN 1.28 GPF DRAKE 2PC UH CLS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Ebony
Part #TC776CEF51
TOTO 1.28 gpf Tank Toilet in Ebony
Part #TST776EA51
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- TOTCST776CEF51
- WaterSense Labeled:
- Yes