*CVR* CCN 1.6 GPF DRAKE 2PC CLST W/
*CVR* CCN 1.6 GPF DRAKE 2PC CLST W/
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO 1.6 gpf Toilet Tank in Cotton
Part #TST776SA01
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEGT4001
Specifications
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Type:
- TOTMS776124CSG01
- WaterSense Labeled:
- Yes