*CVR* CCY 1.28 DRAKE II ROUND FRONT
*CVR* CCY 1.28 DRAKE II ROUND FRONT
Product Details
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in Sedona Beige
Part #TST454EA12
TOTO Round Toilet Bowl in Sedona Beige
Part #TC453CUFG12
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTCST453CEFG12
- UPC:
- 739268303126
- WaterSense Labeled:
- Yes