1/2 in. 1-Way Volume Control Valve
1/2 in. 1-Way Volume Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion- resistant|Ceramic disk valve cartridge|Standard 1/2" NPT connection|Included parts: Valve assembly|Purchase separately: One Way Volume Control Trim (TS626C2, TS630C2 or, TS624C2)
- Use with TOTO’s Aimes, Upton, or Legato one way volume control trims|Allows you to control water volume and temperatures through showerheads, hand showers, and body sprays with ease|Durable and long lasting solid bronze construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- Yes
- Material:
- Bronze
- Product Type:
- Valve
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Weight:
- 1.68 lb