1/2 in. NPSM Deck-Mount Tub Filler with Handshower Valve
1/2 in. NPSM Deck-Mount Tub Filler with Handshower Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to control tub fillers and hand shower water volume and temperatures with ease
- Durable and long lasting solid bronze construction
- For use with Deck-Mounted Tub Filler with Hand Shower
- Included parts: Hot and cold valve, hoses, handshower and spout base fitting
- Purchase separately: Two handle deck-mount roman tub filler with hand shower trims (TB624S1 or TB626S1)
- 1/2" NPSM Connection
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Legato® TB624S1 and TB626S1 Tub Filler Trim with Handshowers
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Bronze
- Faucet Mount:
- Widespread
- IAPMO Listed -:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Product Type:
- Valve
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No
- Weight:
- 9.9 lb