1/2 in. NPSM Roman Tub Filler Rough-in Valve
1/2 in. NPSM Roman Tub Filler Rough-in Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to control water volume and temperatures with ease
- Durable and long lasting solid bronze construction
- For use with TOTO’s Silas, Vivian, or Wyeth two handle deck mount Roman tub filler trim
- 1/2" NPSM Connection
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Silas® TB210DD, TB220DD and TB230DD Three-Hole Roman Tub Filler Trims
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No