1/2 in. NPT Mixing Valve

Part #TTSST  |  Item #7359984  |  Manufacturer Part #TSST

$277.90 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 168
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use with TOTO Silas, Keane, Vivian, Connelly, Wyeth, Legato, or Upton thermostatic mixing valve trim
  • Allows you to control water volume and temperatures through showerheads, hand showers, and body sprays with ease
  • Makes conservation easy by controlling the water flow volume without affecting the temperature
  • Features advanced temperature control technology with superior anti-scald protection
  • Faster temperature response than conventional thermostatic valves
  • Durable and long lasting solid bronze construction
  • Corrosion- resistant
  • Requires volume control valve or positive shut off valve
  • Standard 1/2" NPT connection
  • Included parts: Valve and plaster guard

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Bathroom Faucet Type: Wall Mount

Chemical Resistant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

Height: 3-5/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-7/16 in

Material: Bronze

Product Type: Valve

Toilet Installation: Wall Mount

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 6