1/2 in. NPT Volume Control Valve
1/2 in. NPT Volume Control Valve
Frequently Purchased Together
Product Details
- Allows you to control water volume and temperatures through showerheads, hand showers, and body sprays with ease
- Durable and long lasting solid bronze construction
- Use with TOTO’s Silas, Vivian, Wyeth, Connelly, or Keane volume control trims
- Purchase separately: Volume Control Trim (TS211C, TS221C, TS230C, TS220C1 or TS220C)
- Standard 1/2" NPT connection
- Included parts: Valve assembly
- Ceramic disk valve cartridge
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Chemical Resistant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 2-803/1000 in
- Material:
- Bronze
- Product Type:
- Valve
- Toilet Bowl Length:
- 2-803/1000 in
- Toilet Installation:
- Wall Mount
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1-139/250 in
- cUPC Certified:
- Yes