1PC W WSHLT S550E 1.28 GPF COTTON
This product has been replaced by
Manufacturer Part #MW6144736CEFG#01
1PC W WSHLT S550E 1.28 GPF COTTON
Product Details
Product Details
This product includes
TOTO 1.28 gpf Elongated One Piece Toilet in Cotton - Less Seat
Part #TCST614CEFGAT4001
TOTO Elongated Closed Front Bidet Seat in Cotton
Part #TSW3056AT4001
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTMW6143056CEFG01
- UPC:
- 739268405455