2PC 1G WSHLT S550E 1.28 GPF COTT
This product has been replaced by
Manufacturer Part #MW4544736CUFG#01
2PC 1G WSHLT S550E 1.28 GPF COTT
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TC454CUFGT4001
TOTO 1.0 gpf Toilet Tank in Cotton
Part #TST453UA01
TOTO Elongated Closed Front Bidet Seat in Cotton
Part #TSW3056AT4001
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTMW4543056CUFG01
- UPC:
- 739268405134