4-Hole Rough-In Valve for TB221S#CP Roman Tub Filler Trim in Brass
4-Hole Rough-In Valve for TB221S#CP Roman Tub Filler Trim in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to control water volume and temperatures with ease
- Durable and long lasting solid bronze construction
- For use with TOTO’s Keane or Connelly four-hole roman filler trim
- Included parts: Valve assembly, diverter assembly, hose, and hardware
- Purchase separately: Four-Hole Roman Tub Filler Trim (TB221S or TB211S)
- 1/2" NPSM Connection
- Corrosion- resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- TB221S#CP Roman Tub Filler Trim
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Widespread
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 4 Hole
- Product Type:
- Valve
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No
- Weight:
- 7.7 lb