1 gpf Elongated Toilet Bowl in Sedona Beige
This product has been replaced by
Manufacturer Part #CT446CEGNT40#12
Aquia® 1 gpf Elongated Toilet Bowl in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DYNAMAX™ TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14
- TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
- 12" Rough-in
- Completely Skirted Design for a sleek and understated look, easier to maintain versus a two-piece toilet
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+
- Included parts: Bowl
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- ST446UM Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Bowl
- Tank Only:
- No
- Toilet Bowl Height:
- 15-9/16 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes