Elongated Wall Mount Toilet Bowl in Cotton (Seat Not Included)

You last purchased this on
 
TOTO

Aquia® Elongated Wall Mount Toilet Bowl in Cotton (Seat Not Included)

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Aquia® Elongated Wall Mount Toilet Bowl in Cotton (Seat Not Included)

  • Fast #
  • Part #TCT418FG01
  • Item #4099299
  • Manufacturer Part #CT418FG#01
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Skirted Design for easier cleaning
  • CeFiONtect™ Bowl Glaze coating, prohibits waste from sticking to the bowl
  • Wall Hung Elongated Toilet Bowl
  • Must be paired with in-wall tank system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
WT171M Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Length:
21-1/16 in
Toilet Bowl Width:
14-3/16 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes