TOTO

Aquia® 1.6 gpf Elongated One Piece Toilet in Cotton

Part #TMS654114MF  |  Manufacturer Part #MS654114MF#01

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual-Max® flushing system, high efficiency and low consumption
  • SoftClose® seat
  • Elongated skirt
  • Dual flush system

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Aquia®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Height: 28-1/2 in

IAPMO Listed: Yes

Length: 27-5/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Rough-In: 12 in

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 15-7/8 in