TOTO

Aquia® 1.6 gpf Elongated Toilet Bowl in Cotton

Part #TCT412F1001  |  Manufacturer Part #CT412F.10#01

Color/Finish: Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual-Max® flushing system, high efficiency and low consumption
  • Flow rate: 1.6 gpf
  • Elongated bowl
  • Rough-in size: 10"

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Aquia®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/4 in

Toilet Bowl Length: 27-5/8 in

Toilet Bowl Width: 14-1/4 in

Toilet Rough-In: 10 in

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes