TOTO
Aquia® 1.6 gpf Toilet Tank in Cotton
Part #TST412M | Manufacturer Part #ST412M#01
Product Details
- Dual-Max® flushing system, high efficiency and low consumption
- Top trip lever placement
- Material: Vitreous china
- Flow rate: 1.6 gpf
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: Toto USA TCT412F1001 Toilet Bowl
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Aquia®
Dual Flush: Yes
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Dual
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Trip Lever
Height: 15-1/8 in
IAPMO Listed: Yes
MA Approved: No
Tank Only - FEI: Yes
Toilet Type: Tank, Two Piece
Trip Lever Location: Top
WaterSense Labeled: Yes
Width: 15-3/8 in