This product requires certification to purchase.

0.9/1.28 gpf Dual Flush Elongated One Piece Toilet with Bidet Seat in Cotton

TOTO

Aquia IV 0.9/1.28 gpf Dual Flush Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW6463446CEMFGN
  • Item #12192781
  • Manufacturer Part #MW6463446CEMFGN#01
4.6 out of 5 Customer Rating
Brand image
TOTO

Aquia IV 0.9/1.28 gpf Dual Flush Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW6463446CEMFGN
  • Item #12192781
  • Manufacturer Part #MW6463446CEMFGN#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dual flush operation provides 0.9 gpf for light flushes and 1.28 gpf for full flushes to help conserve water.
  • WASHLET+ design conceals the power cord and water supply hose for a clean, streamlined installation.
  • Heated bidet seat with Soft Close lid adds comfort and quiet operation.
  • Integrated deodorizer helps reduce odors while the seat is in use.
  • Universal/ADA height seating improves accessibility and comfort for a wider range of users.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
16-1/8 in
Toilet Rough-In
12 in
Trap Size
2-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Aquia IV
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Seat Features
Deodorizer, Heated Seat, Soft Close Lid
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Top
Trip Lever Placement
Top
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Type
TOTMW6463446CEMFGN
WaterSense Labeled
Yes
UPC
739268478381