AQUIA IV 1PC UH TOILET WSHLT + W/SEAT 1.28GPF/0.8GPF COTTON

This product has been replaced by

TOTO Cotton 0.9 and 1.28 gpf Elongated Floor Mount One Piece Toilet
TOTO 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Manufacturer Part #MS646124CEMFGN#01
You last purchased this on
 
TOTO

Aquia® IV AQUIA IV 1PC UH TOILET WSHLT + W/SEAT 1.28GPF/0.8GPF COTTON

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Cotton 0.9 and 1.28 gpf Elongated Floor Mount One Piece Toilet
TOTO 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Manufacturer Part #MS646124CEMFGN#01
TOTO

Aquia® IV AQUIA IV 1PC UH TOILET WSHLT + W/SEAT 1.28GPF/0.8GPF COTTON

  • Fast #
  • Part #TMS646124CEMFG01
  • Item #7765458
  • Manufacturer Part #MS646124CEMFG#01
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Highly efficient dual flush system promotes water conservation
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • Lid-top chrome dual flush push button - Select 1.28 or 0.8 GPF
  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • TOTO WASHLET+ upgrade compatibility: designed to work with a T40 WASHLET+ bidet seat for seamless integration
  • Completely skirted design for a sleek and understated look
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • WaterSense®, CALGreen, and CEC compliant
  • Universal Height allows for more comfort across a broader range of individuals
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Top
WaterSense Labeled:
Yes