AQUIA IV 2PC WASHLET+ W/S500E 1.28GPF/0.8GPF CEFIONTECT COT
This product has been replaced by
Manufacturer Part #MW4463056CEMFGN#01
Aquia® IV AQUIA IV 2PC WASHLET+ W/S500E 1.28GPF/0.8GPF CEFIONTECT COT
Product Details
Product Details
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET® water supply and power cord for seamless integration
- EWATER+®: a safe and powerful compound, cleaning the wand and bowl after every use
- Front and rear warm water washing with five adjustable temperature and pressure controls
- Oscillating or pulsing stream option
- Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- Tankless, instantaneous water heating means never running out of warm water
- Luxury style illuminated touch pad remote with 2 user memory to save preferred settings
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- DYNAMAX™ dual flush technology: powerfully and quietly reaches every part of the bowl with 1.28 or 0.8 gallons per flush
- Two-piece, skirted design elongated bowl
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Aquia® IV
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Push Button
- Height:
- 29-9/16 in
- Length:
- 27-9/16 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes