Push Button Assembly for Aquia® CST654/MS654204MF/MS654114MF in Cotton
Push Button Assembly for Aquia® CST654/MS654204MF/MS654114MF in Cotton
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Aquia® CST654, MS654114MF, MS654204MF
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- Material:
- Metal
- Product Type:
- Push Button Assembly
- WaterSense Labeled:
- No